Motion
SNASFL207-23

SHUSTER CORP
SNASFL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07018596
MFR #SNASFL207-23
Price$324.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASFL207-23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07018596
MFR #SNASFL207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$324.34/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    3.563 in
  • Length Through Bore
    2.012 in
  • Overall Length Diameter  
    6.344 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SNA207-23
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball

Overview

Mfr description
SNASFL207-23 SS INST,SS HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text