Motion
S1U534-TAF-600

DODGE
S1U534-TAF-600

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 11.5625 in OD, Set Screw
Mi Item #07018625
MFR #S1U534-TAF-600
Price$6,755.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U534-TAF-600

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 11.5625 in OD, Set Screw
Mi Item #07018625
MFR #S1U534-TAF-600

Mfr description
023612
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,755.97/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Bore Length
    9.0000 in
  • Outside Diameter  
    11.5625 in

Details

  • Dynamic Load Capacity
    40700 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023612
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)