Motion
L099NH

TB WOODS
L099NH

L099/100NH Buna-N Spider with Hole
MI ITEM #07018685
MFR #L099NH
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L099NH

L099/100NH Buna-N Spider with Hole
MI ITEM #07018685
MFR #L099NH

Mfr description
L099NH BUNA OPEN CENTER SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Coupling Size Code
    L099
  • Element Thickness
    0.75 in
  • Outside Diameter
    2.53 in

Details

  • Element Durometer
    80A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672018098
  • Material
    Buna-N, Black
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 °F to 212 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672018098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)