Motion
MY2HT40G-350
Cylinderinder, Rodless
Mi Item #07018793
MFR #MY2HT40G-350
Price$1,493.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Rodless
Mi Item #07018793
MFR #MY2HT40G-350

Mfr description
MY2HT40G-350 CYLINDER, RODLESS
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    58 mm
  • Overall Length
    680 mm
  • Overall Width
    161 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    350 mm

Details

  • Additional Details
    The MY2H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. The enhanced design offers a 30% lower profile compared to the MY1H. The integrated high precision linear guide improves positioning accuracy and repeatability and is available in either single axis or double axis for increased rigidity. The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    T
  • Guide Type
    Linear Guide - Double Axis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Air Cushions, Double Axis, Linear Guide
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B40-PS
  • Series
    MY2
  • Stroke Adjuster Type
    None
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)