Specifications
Dimensions
- Bore Diameter40 mm
- Lead Wire LengthSAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
- Stroke125 mm
Details
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)