Motion
HA322

TIMKEN
HA322

Adapter Sleeve - 3.9375 in Bore Dia., M110 x 2 Thread Size
Mi Item #07018817
MFR #HA322
Price$240.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA322

Adapter Sleeve - 3.9375 in Bore Dia., M110 x 2 Thread Size
Mi Item #07018817
MFR #HA322

Mfr description
HA 322 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.91/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Thread Size  
    M110 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)