Motion
302-0212-LY/XL
ANSI Type R Class 2 Two-Tone Five Pocket Breakaway Mesh Vest
Mi Item #07018894
MFR #302-0212-LY/XL
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Five Pocket Breakaway Mesh Vest
Mi Item #07018894
MFR #302-0212-LY/XL

Mfr description
302-0212-LY/XL SAFETY TEAR AWAY VEST
  • 5 point breakaway
  • Breathable, breakaway polyester mesh
  • 2" two-tone reflective tape for optimum visibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.35/each

Specifications

Dimensions

  • Length
    52 cm
  • Size
    XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314170898
  • Number Of Pockets
    5
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314170898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)