Motion
200155122209000

THK AMERICA INC
200155122209000

Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 68 mm High, 100 mm Wide, 156 mm Long, Load Capacity: 179 kN
MI ITEM #07018958
MFR #200155122209000
List Price$439.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200155122209000

Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 68 mm High, 100 mm Wide, 156 mm Long, Load Capacity: 179 kN
MI ITEM #07018958
MFR #200155122209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.35/each for your price

Overview

Mfr description
SR55W1SSC1 BEARING
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M12 x 20
  • Series
    SR-W
  • Block Type
    Standard Block
  • Nominal Rail Size
    48 mm
  • Static Load Capacity
    179 kN
  • Dynamic Load Capacity
    136 kN
  • Overall Height
    68 mm
  • Overall Length
    156 mm
  • Overall Width
    100 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    3.6 kg
  • Load Capacity
    179 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    200155122209000
  • UPC_NO
    200155122209000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text