Specifications
Dimensions
- Material Weight6.5 oz
Details
- Approval Listing RegulationsASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
- Arc Rating12 cal/cm²
- ColorNavy Blue
- Flame ResistantFlame Resistant Garment
- Garment TypeArc Flash Protection Hood
- Garment UseArc Flash Protection Hood
- Manufacturer Upc Number845811057849
- MaterialUltraSoft®
- UPC_NO845811057849
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)