Motion
7S35MM

TB WOODS
7S35MM

Sleeve Coupling Flange - Shaft Hub, Size 7, 35 mm Bore, High Strength Cast Iron Material
Mi Item #07019303
MFR #7S35MM
Price$87.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7S35MM

Sleeve Coupling Flange - Shaft Hub, Size 7, 35 mm Bore, High Strength Cast Iron Material
Mi Item #07019303
MFR #7S35MM

Mfr description
7S X 35MM HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.35/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Coupling Overall Length
    3.9375 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2.8125 in
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    1.8438 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    1.5 HP with EPDM or Neoprene sleeve, 4.6 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672154321
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    18 N-m
  • UPC_NO
    698672154321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)