Motion
T2006H-S
Beta Smoothie Twin Hose Clamp - 0.69 in Bore, Polypropylene Halves, 3/8 in Hose
MI ITEM #07019393
MFR #T2006H-S
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - 0.69 in Bore, Polypropylene Halves, 3/8 in Hose
MI ITEM #07019393
MFR #T2006H-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Clamp Bore Size
    0.69 in
  • Pipe Tube Or Hose Size
    3/8 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Hose Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
T2006H BETA SMOOTHIE TWIN 3/8" X 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought