Specifications
Dimensions
- Clamp Bore Size0.53 in
- Pipe Tube Or Hose Size1/4 in Hose
Details
- Bore Internal SurfaceSmooth Bore
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Hose Clamp
- Clamp TypeHose Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
T2004H BETA SMOOTHIE TWIN 1/4" X 1/4"