Motion
T5016H-S
Beta Smoothie Twin Hose Clamp - 1.42 in Bore, Polypropylene Halves, 1 in Hose
MI ITEM #07019398
MFR #T5016H-S
List Price$17.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Twin Hose Clamp - 1.42 in Bore, Polypropylene Halves, 1 in Hose
MI ITEM #07019398
MFR #T5016H-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.31/each for your price

Overview

Mfr description
T5016H BETA SMOOTHIE TWIN 1" X 1" HOSE

Specifications

  • Clamp Style
    Twin Hose Clamp
  • Clamp Bore Size
    1.42 in
  • Pipe Tube Or Hose Size
    1 in Hose
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text