Specifications
Dimensions
- Clamp Bore Size1.10 in
- Pipe Tube Or Hose Size3/4 in Hose
Details
- Bore Internal SurfaceSmooth Bore
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Hose Clamp
- Clamp TypeHose Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
T4012H BETA SMOOTHIE TWIN 3/4" X 3/4"