Specifications
Dimensions
- Clamp Bore Size0.93 in
- Pipe Tube Or Hose Size5/8 in Hose
Details
- Bore Internal SurfaceSmooth Bore
- Clamp Hardware MaterialZinc Plated Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Hose Clamp
- Clamp TypeHose Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
T4010H BETA SMOOTHIE TWIN 5/8" X 5/8"