Motion
S4012H
Beta Smoothie Hose Clamp - 1.10 in Bore, Polypropylene Halves, 3/4 in Hose
Mi Item #07019407
MFR #S4012H
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Hose Clamp - 1.10 in Bore, Polypropylene Halves, 3/4 in Hose
Mi Item #07019407
MFR #S4012H

Mfr description
S4012H BETA SMOOTHIE 3/4" HOSE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Clamp Bore Size
    1.10 in
  • Pipe Tube Or Hose Size
    3/4 in Hose

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Hose Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)