Motion
S2006H
Beta Smoothie Hose Clamp - Weld Plate Mounted, 0.69 in Bore, Polypropylene Halves, 3/8 in Hose
MI ITEM #07019415
MFR #S2006H
Your Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Smoothie Hose Clamp - Weld Plate Mounted, 0.69 in Bore, Polypropylene Halves, 3/8 in Hose
MI ITEM #07019415
MFR #S2006H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.21/each(List $5.99)

Overview

Mfr description
S2006H BETA SMOOTHIE 3/8" HOSE ASSEMBLY

Specifications

  • Clamp Style
    Standard Duty Hose Clamp
  • Clamp Bore Size
    0.69 in
  • Pipe Tube Or Hose Size
    3/8 in Hose
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Type
    Hose Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text