Motion
DBN35-610-646

ROLLON CORP
DBN35-610-646

Telescopic Rail Cold Drawn - 35 mm Rail, 646 mm Stroke, 610 mm Long
MI ITEM #07019815
MFR #DBN35-610-646
Price$1,074.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DBN35-610-646

Telescopic Rail Cold Drawn - 35 mm Rail, 646 mm Stroke, 610 mm Long
MI ITEM #07019815
MFR #DBN35-610-646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.55/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    35 mm
  • Stroke
    646 mm
  • Weight
    8.1862 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    338 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    338 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DBN35-610-646, SIZE 35 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought