Motion
CKPA80-125Y-P74-85G-X404

SMC CORP OF AMERICA
CKPA80-125Y-P74-85G-X404

CKPA80-125Y-P74-85G-X404
Mi Item #07020025
MFR #CKPA80-125Y-P74-85G-X404
Price$916.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKPA80-125Y-P74-85G-X404

CKPA80-125Y-P74-85G-X404
Mi Item #07020025
MFR #CKPA80-125Y-P74-85G-X404

Mfr description
CKPA80-125Y-P74-85G-X404 CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.82/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Clamp
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)