Motion
GP46-10-02ML5-X201

SMC CORP OF AMERICA
GP46-10-02ML5-X201

GAUGE, PANEL MOUNT
Mi Item #07020288
MFR #GP46-10-02ML5-X201
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GP46-10-02ML5-X201

GAUGE, PANEL MOUNT
Mi Item #07020288
MFR #GP46-10-02ML5-X201

Mfr description
GP46-10-02ML5-X201
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Weight
    220 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)