Motion
184-0460-002
Hydraulic Geroler Disc Valve Motor - Delta - Standard
MI ITEM #07020308
MFR #184-0460-002
List Price$2,352.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - Delta - Standard
MI ITEM #07020308
MFR #184-0460-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,352.22/each for your price

Overview

Mfr description
184-0460-002 DELTA HYD MTR /ENVIRO BLACK
  • Excellent reliability with time proven Char-Lynn components
  • Proven disc valve technology with the highest efficiencies in its class
  • Leak resistant motor with the front bearing protecting the shaft seal

Specifications

  • Series
    Delta - Standard
  • Displacement
    754 cc/rev
  • Shaft Type
    Straight
  • Overall Height
    5.31 in
  • Overall Length
    11.18 in
  • Overall Width
    5.54 in
  • Seal Type
    Standard
  • Actual Mounting Flange
    Standard, 6 Bolt; 82.6[3.25] Pilot Dia. 13.59[.535] Dia Holes On 106.4[4.19] Dia Bolt Circle. .100[2.54] Pilot Length. SAE A, Magneto.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    140 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    218 rpm
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought