Motion
4212-46203
DANFOSS AEROQUIP LLC 4212/4225 N2 Nylon Tubing - 1/8 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 9000 in Length
Mi Item #07020511
MFR #4212-46203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 4212/4225 N2 Nylon Tubing - 1/8 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 9000 in Length
Mi Item #07020511
MFR #4212-46203

Mfr description
4212-46203 HOSE
  • Light weight
  • Low moisture absorption
  • High dimensional stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9000 in
  • Nominal Hose Inner Diameter  
    1/8 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Burst Pressure
    2000 psi
  • Color
    Black
  • Hose Covering Material
    Vinyl Nitrile
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    200 to -40 °F
  • Tube Material
    Nylon
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)