Motion
V1S1.A90P 1
Ball Valve - 2000 psi Max, 1.0000 in Port, Stainless Steel Body, Locking Handle
MI ITEM #07020561
MFR #V1S1.A90P 1
Price$146.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2000 psi Max, 1.0000 in Port, Stainless Steel Body, Locking Handle
MI ITEM #07020561
MFR #V1S1.A90P 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.14/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Valve Size
    1.0000 in

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    2 Piece
  • End Connections
    FNPT
  • Handle Material
    Stainless Steel
  • Handle Style
    Locking Handle
  • Handle Type
    Locking Handle
  • Maximum Operating Pressure
    2000 psi
  • Number Of Ports
    2
  • Options
    Latching Lockout Handle Standard
  • Porting Style
    Standard
  • Product Types
    Screwed Body Valve
  • Seat Material
    RTFE
  • Series
    V1S
  • Stem Material
    Stainless Steel
  • Thread Type
    FNPT
  • Type
    Screwed Body Valve
  • UPC_NO
    649848068850

Overview

Mfr description
V1S1.A90P 1 1" NPT FEMALE
  • Standard port: 1/4" to 2"
  • Operating temperature: -4°F to 392°F
  • WSP: 150 psi
  • Blow-out proof stem design
  • Locking handle standard
  • RTFE seats, PTFE seals and packing
  • Manufacturer: DynaQuip Controls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought