Motion
V2S24AJ
In-Line Ball Valve - 3/4 in Stainless Steel, 3-Piece Bolted In-Line Valve, V3S Series
Mi Item #07020568
MFR #V2S24AJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Ball Valve - 3/4 in Stainless Steel, 3-Piece Bolted In-Line Valve, V3S Series
Mi Item #07020568
MFR #V2S24AJ

Mfr description
V2S24AJ 3/4" NPT FEMALE
  • Adjustable stem packing
  • Reinforced PTFE seats
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Steam Pressure
    150 psi
  • Valve Size
    3/4 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Handle Material
    Stainless Steel
  • Handle Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1000 psi
  • Seal Material
    RTFE
  • Series
    V3S
  • Temperature Range
    -20 to 450° F
  • Thread Type
    FNPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)