Motion
V3S22AJ
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/8 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #07020576
MFR #V3S22AJ
List Price$401.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/8 NPT Port, Stainless Steel Body, Lever Handle
MI ITEM #07020576
MFR #V3S22AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.73/each for your price

Overview

Mfr description
V3S22AJ 3/8" NPT FEMALE
  • Supplied without operator
  • Includes square stem and mounting pad for lever attachment, panel mounting or installing an acuator
  • Simple, fast installation and maintenance
  • Threaded or socket weld connections
  • Adjustable stem packing
  • Mounting pad for easy actuation
  • Temp range of -20°F to 425°F
  • Maximum pressure: 1,000 psi
  • Full Port
  • Operator Size & Type: 0.35 in Square Stem, No Handle

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1000 psi
  • Port Size
    3/8 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Number Of Ports
    2
  • Actuation
    Spring Return Fail Open
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Product Types
    Pneumatic Automated Ball Valve
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE;PTFE
  • Valve Body Material
    Stainless Steel
  • Valve Size
    2.0000 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    V3S
  • Application
    Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown, Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling
  • UPC_NO
    6.49848071157E11
  • Type
    Pneumatic Automated Ball Valve
  • Temperature Range
    -20 to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text