Motion
V3S25AJ
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 1 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #07020579
MFR #V3S25AJ
Price$431.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 1 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #07020579
MFR #V3S25AJ

Mfr description
V3S25AJ 1" NPT FEMALE
  • Supplied without operator
  • Includes square stem and mounting pad for lever attachment, panel mounting or installing an acuator
  • Simple, fast installation and maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.17/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Valve Size
    1.0000 in
  • Weight
    1.4000 lbs

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    3 Piece
  • Control Type
    Manually Operated
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • Options
    For Manual Handle, See Our V6S Series
  • Porting Style
    Full
  • Product Types
    Pneumatic Automated Ball Valve
  • Seat Material
    RTFE
  • Series
    V3S
  • Stem Material
    316 Stainless Steel
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    Pneumatic Automated Ball Valve
  • UPC_NO
    6.49848071188E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)