Motion
V3S29AJ
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #07020583
MFR #V3S29AJ
List Price$2,681.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #07020583
MFR #V3S29AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,681.50/each for your price

Overview

Mfr description
V3S29AJ 2-1/2" NPT FEMALE
  • Supplied without operator
  • Includes square stem and mounting pad for lever attachment, panel mounting or installing an acuator
  • Simple, fast installation and maintenance
  • Threaded or socket weld connections
  • Adjustable stem packing
  • Mounting pad for easy actuation
  • Temp range of -20°F to 425°F
  • Maximum pressure: 1,000 psi
  • Full Port
  • Operator Size & Type: 0.67 in Square Stem, No Handle

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1000 psi
  • Port Size
    2-1/2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Ball Material
    316 Stainless Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    V3S
  • UPC_NO
    6.49848071225E11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text