Motion
V6C2.A9AP 3/4
Ball Valve - 3/4 in Port, Carbon Steel Body, Locking Handle
Mi Item #07020598
MFR #V6C2.A9AP 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 3/4 in Port, Carbon Steel Body, Locking Handle
Mi Item #07020598
MFR #V6C2.A9AP 3/4

Mfr description
V6C2.A9AP 3/4 3/4" NPT FEMALE
  • Simple, fast installation and maintenance
  • Threaded or socket weld connections
  • Adjustable stem packing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/4 in
  • Valve Size
    3/4 in

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    Stainless Steel
  • Body Material
    Carbon Steel
  • Body Style
    3 Piece
  • End Connections
    FNPT
  • Handle Material
    Stainless Steel
  • Handle Style
    Locking Handle
  • Handle Type
    Locking Handle
  • Number Of Ports
    2
  • Options
    Lockout Kit Available, Valve Can Be Automated Call For Details
  • Porting Style
    Full
  • Product Types
    In-Line Valve
  • Seat Material
    RTFE;PTFE
  • Series
    V6C
  • Stem Material
    Stainless Steel
  • Thread Type
    FNPT
  • Type
    In-Line Valve
  • UPC_NO
    649848062001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)