Specifications
Dimensions
- Overall Height6.83 in
- Overall Length4.49 in
- Overall Width3.35 in
- Port SizeSAE 24 (1-7/8–12 UN)
- Weight7.39 lbs
Details
- ApplicationAgricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
- Ball MaterialChrome Plated Steel
- Body MaterialCarbon Steel
- Body Style"[delete]"
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialCast Steel
- Handle StyleLever Handle
- Harmonization Code8481803070
- Max Operating Temperature175 °F
- Maximum Operating Pressure4600 psi
- Media Pressure RatingCold Water - 4600 psi
- Min Operating Temperature-20 °F
- Mounting TypeInline Threaded
- O Ring MaterialDelrin® (POM)
- Porting StyleFull Port
- SeriesVAE