Motion
VZEG.A0 1/4
3-Way Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
Mi Item #07020619
MFR #VZEG.A0 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
Mi Item #07020619
MFR #VZEG.A0 1/4

Mfr description
VZEG.A0 1/4 1/4" NPT FEMALE
  • VZE Series ball valves divert flow from one incoming port to two different ports in an L-port design.
  • Self-lubricating Delrin® seats.
  • Uses include hydraulic oils, water/oil emulsion, air, glycol and gasoline.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.02 in
  • Port Size
    1/4 NPT
  • Weight
    3.53 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    3-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848038419
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    7250 psi
  • Media Pressure Rating
    Cold Water - 7250 psi
  • Min Operating Temperature
    -10 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Series
    VZE
  • UPC_NO
    649848038419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)