Motion
VXEK.A0 1/2
4-Way Ball Valve - Manually Operated, 4-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #07020625
MFR #VXEK.A0 1/2
List Price$951.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Way Ball Valve - Manually Operated, 4-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #07020625
MFR #VXEK.A0 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$951.14/each for your price

Overview

Mfr description
VXEK.A0 1/2 1/2" NPT FEMALE
  • VXE Series multi-port ball valves are diverter valves with 4-way Double L-Port (two-position) for controlling a hydraulic cylinder.
  • Self-lubricating Delrin® seats.
  • Uses include hydraulic oils, water/oil emulsion, air, glycol and gasoline.
  • Not rated for steam or vacuum applications.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    7250 psi
  • Port Size
    1/2 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Media Pressure Rating
    Cold Water - 7250 psi
  • O Ring Material
    Buna-N
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Brass
  • Min Operating Temperature
    -10 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    VXE
  • Overall Length
    5.08 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    9.26 lbs
  • Manufacturer Upc Number
    649848038396
  • UPC_NO
    649848038396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought