Motion
2656-22CT
M18™ Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #07020642
MFR #2656-22CT
Price$317.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #07020642
MFR #2656-22CT

Mfr description
2656-22CT KIT 18V HEX DRIVER 1/4"
  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$317.82/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    3.1 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass Filled Nylon
  • Impact Rate
    3450 ipm
  • Includes
    (2) M18 Compact REDLITHIUM Lithium-Ion Battery - 48-11-1815, 18V Cordless Lithium-Ion 1/4 in. Hex Compact Impact Driver - 2656-20, Belt Clip, Carrying Case, M18 and M12 Multi-Voltage Charger - 48-59-1812
  • Manufacturer Upc Number
    045242345588
  • Maximum Speed
    2750 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242345588
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)