Motion
INS-S2-106R

DODGE
INS-S2-106R

Roller Insert Bearing - Spherical Roller Bearing, 1-3/8 in Bore Dia., 3.1500 in OD, 2.5300 in Overall Width, Set Screw
MI ITEM #07020786
MFR #INS-S2-106R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-106R

Roller Insert Bearing - Spherical Roller Bearing, 1-3/8 in Bore Dia., 3.1500 in OD, 2.5300 in Overall Width, Set Screw
MI ITEM #07020786
MFR #INS-S2-106R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INS-S2-106R MOD LESS COLLAR 070000
  • Larger rollers
  • More contact area
  • Case-carburized inner rings resist cracking
  • Static or dynamic misalignment up to ± 1º
  • Expansion capability up to 3/8” (9.5mm)
  • Face rubbing triple lip seal
  • Flinger to shield seal and bearing from contamination/damage
  • Seal/land positive contact up to ± 1° degree of misalignment
  • Patented design

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    2.5300 in
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    21000 lbf
  • Seal Type
    Trident Triple Lip Contact Seal
  • Manufacturer Catalog Number
    070000
  • Manufacturer Upc Number
    782475315635
  • UPC_NO
    782475315635
  • Max Rpm
    2900 rpm
  • Manufacturer Catalog
  • Weight
    2 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text