Motion
N1340
General Purpose Metric Motor - 1/41 hp, 1500 rpm, 1 ph, 230 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50 Hz, 1400 rpm Base, Face Mount
Mi Item #07020855
MFR #N1340
Price$333.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Metric Motor - 1/41 hp, 1500 rpm, 1 ph, 230 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50 Hz, 1400 rpm Base, Face Mount
Mi Item #07020855
MFR #N1340

Mfr description
1340 30R2BECI
  • Metric mounting threads and metric drive shaft dimensions.
  • Class "B" insulation system for long life.
  • Aluminum endshields for high thermal efficiency and light weight.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.86/each

Specifications

Dimensions

  • Weight
    4.60 lbs

Details

  • Base RPM
    1400 rpm
  • Description Keyword
    1/41 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/41 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)