Motion
0265
General Purpose Motor - 1/6 hp, 3600 rpm, 1 ph, 115 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Face Mount
Mi Item #07020856
MFR #0265
Price$333.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/6 hp, 3600 rpm, 1 ph, 115 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Face Mount
Mi Item #07020856
MFR #0265

Mfr description
0265 42R5BFSI
  • Totally enclosed IP-20 rating.
  • Fan cooled for high output power.
  • Aluminum center ring and end shields for high thermal efficiency and light weight.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.45/each

Specifications

Dimensions

  • Frame Size
    42R
  • Weight
    11 lbs

Details

  • Base RPM
    3450 rpm
  • Description Keyword
    1/6 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)