Motion
MM-10
MM - Precision Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in
MI ITEM #07021133
MFR #MM-10
Price$98.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM - Precision Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in
MI ITEM #07021133
MFR #MM-10

Mfr description
MM-10 MALE ROD END
  • Carbon steel body protective coated for corrosion resistance
  • No. 16 standard series body is alloy steel, not heat-treated
  • Carbon steel race, protective coated for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.77/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Misalignment Angle
    16 °
  • Thread Size
    5/8-18
  • Weight
    0.38 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Upc Number
    190029036934
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    7364 lbs
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029036934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)