Motion
P4B-DI-308RE MOD

DODGE
P4B-DI-308RE MOD

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07021136
MFR #P4B-DI-308RE MOD
Price$6,634.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-308RE MOD

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07021136
MFR #P4B-DI-308RE MOD

Mfr description
P4BDI308RE MOD W/KW PIL BLOCK 139751
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,634.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    12.5800 to 13.7400 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    5 in
  • Take Up Frame Size
    TS-500, HD-350

Details

  • Dynamic Load Capacity
    17750 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    139751
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477347719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)