Overview
Mfr description
VBA43A-N04G-Z BOOSTER REGULATOR 1/2
Specifications
- Body Size43A
- Thread StandardNPT
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Maximum Operating Pressure290 psi
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data