Motion
206GGBN

NTN
206GGBN

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1258 in ID, 62 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #07021476
MFR #206GGBN
List Price$149.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
206GGBN

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1258 in ID, 62 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #07021476
MFR #206GGBN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.86/each for your price

Overview

Mfr description
206GGBN BEARING INSERT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    206GGBN
  • Manufacturer Upc Number
    4547359517415
  • UPC_NO
    4547359517415
  • Description
    206GGBN BEARING INSERT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 206GGBN is a 1.1258 in bore radial/deep groove ball bearing with 62 mm OD, 24 mm width, straight design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text