1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVH300500N12
30 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
Mi Item #
07021502
MFR #
CVH300500N12
Price
$144.60
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVH300500N12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVH300500N12
30 psi Cracking Pressure, 15 gpm Max Flow, 10000 psi Max Operating Pressure
Mi Item #
07021502
MFR #
CVH300500N12
Mfr description
CVH300500N12 CVH 1/2 30 PSI CRACK SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$144
.60
/each
Add to Cart
Specifications
Details
Body Material
Carbon Steel
Cracking Pressure
30 psi
Maximum Flow Rate
15 gpm
Maximum Operating Pressure
10000 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items