Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Auto-SwitchC73 - Reed, DC Volt >5 <24, AC Volt <100, LED
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Overview
Mfr description
CDQ2B50H-50L-EBL-CJSC1656