Motion
PF-5Z-SETS-H
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07021709
MFR #PF-5Z-SETS-H
Your Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07021709
MFR #PF-5Z-SETS-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.79/each(List $19.18)

Overview

Mfr description
PF205-HT-SETS MOUNTED HOUSING

Specifications

  • Housing Construction
    Stamping
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Pressed Steel
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    3.3750 in
  • Bolt Size
    0.3750 in
  • Base Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590634408
  • UPC_NO
    1200106772194
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text