Motion
PER.6003-2RLDV2

PEER BEARING CO (SKF)
PER.6003-2RLDV2

Bearing Seal - 17 mm Bore, 35 mm OD, 0.3937 in, 10 mm Overall Width
Mi Item #07021824
MFR #PER.6003-2RLDV2
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.6003-2RLDV2

Bearing Seal - 17 mm Bore, 35 mm OD, 0.3937 in, 10 mm Overall Width
Mi Item #07021824
MFR #PER.6003-2RLDV2

Mfr description
6003-2RLDV2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    35 mm
  • Overall Width
    0.3937 in, 10 mm
  • Width
    0.3937 in, 10 mm

Details

  • Manufacturer Catalog Number
    29049
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)