Motion
PFL-6Z
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07021880
MFR #PFL-6Z
List Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #07021880
MFR #PFL-6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.27/each for your price

Overview

Mfr description
PFL206 PB PRESSED STEEL ZINC PLTD W/2

Specifications

  • Housing Construction
    Stamping
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Pressed Steel
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    4..6875 in
  • Bolt Size
    0.4063 in
  • Base Width
    1.5313 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590634866
  • UPC_NO
    8865590634866
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text