Motion
FT-205-H-PBT
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #07021890
MFR #FT-205-H-PBT
Price$159.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #07021890
MFR #FT-205-H-PBT

Mfr description
TFT205-HA MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.77/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8906 in
  • Compatible Bore Diameter
    0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Depth
    1.1563 in
  • Overall Length Diameter
    5.1250 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590619764
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106995654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)