Motion
FC-208D-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #07021942
MFR #FC-208D-H
Your Price$72.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #07021942
MFR #FC-208D-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.38/each(List $108.56)

Overview

Mfr description
FC208-HT-B MOUNTED HOUSING

Specifications

  • Mounting Type
    Four-bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in, 40 mm
  • Bolt Circle Diameter
    4.7188 in
  • Overall Length Diameter
    5.7188 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590601103
  • UPC_NO
    1200106793724
  • Weight
    3 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought