Motion
207KRR28-HX
Agricultural Ball Insert Bearing - Hex, 1.0850 in Bore, 3.0730 in OD, 1.6910 in Width, Double Sealed
Mi Item #07022004
MFR #207KRR28-HX
Price$76.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Ball Insert Bearing - Hex, 1.0850 in Bore, 3.0730 in OD, 1.6910 in Width, Double Sealed
Mi Item #07022004
MFR #207KRR28-HX

Mfr description
207HRR28 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.87/each

Specifications

Dimensions

  • Bore Diameter
    1.0850 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.6910 in
  • Outside Diameter  
    3.0730 in
  • Overall Width  
    1.6910 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207HRR28 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.0850 in bore diameter, double sealed closure, 3.0730 in outside diameter, and 1.6910 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
    From the Prints
  • Manufacturer Catalog Number
    207KRR28-HX
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two lips Buna-N rubber seals on both sides.
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)