Motion
205KRP2-6FM
Hub Bearing Unit - Special Assembly, 0.7500 in Bore, 3.0000 in Bolt Circle, 3.8125 in Flange Dia., RST Seal
Mi Item #07022007
MFR #205KRP2-6FM
Price$78.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Bearing Unit - Special Assembly, 0.7500 in Bore, 3.0000 in Bolt Circle, 3.8125 in Flange Dia., RST Seal
Mi Item #07022007
MFR #205KRP2-6FM

Mfr description
PER.205RRP2-6FM MOUNTED AGRICULTURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.8125 in
  • Flange Thickness
    0.1080 in
  • Overall Width
    21.1 mm
  • Weight
    0.71 lbs

Details

  • Additional Details
    6 Holes Equally Spaced
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590385942
  • Product Type
    Hub Bearing Units
  • Seal Type
    RST
  • Type Of Bearing
    Special Assembly
  • UPC_NO
    1200106764335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)