Motion
203E-2RST
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #07022040
MFR #203E-2RST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #07022040
MFR #203E-2RST

Mfr description
203E-2RST RADIAL BB-SM SZ AG SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    18.29 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7200 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    203E-2RST RADIAL BB-SM SZ AG SPECIAL
  • Finish Coating
    Uncoated
  • Long Description
    The 203E-2RST is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 0.7200 in width, double sealed for long life.
  • Manufacturer Catalog Number
    203E-2RST
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)