Motion
FT-213-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #07022071
MFR #FT-213-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #07022071
MFR #FT-213-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    8.2500 in
  • Compatible Bore Diameter
    2.5000 in, 2.5625 in, 65 mm
  • Overall Depth
    1.8438 in
  • Overall Length Diameter
    10.1563 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590619863
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    8865590619863

Overview

Mfr description
FT-213-H 2 BOLT CI FLG UNIT-HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought